- 0.984 in Inside Diameter
- 2.047 in Outside Diameter
- Setscrew Locking
- 2 Seals Closure
- Metric
description
- GYA-RR series bearings are dimensionally interchangeable with the YA-RR series and can be used in standard cylindrical housings. The GYA-RRB have spherical OD for use in housings with corresponding spherical inside surface to provide unrestricted initial alignment.
| Lubricant | Grease |
| Duty | Standard-Duty |
| Inch/Metric | Metric Bore |
| Closure Type | 2 Seals |
| O.D. | 52 mm |
| Inner Ring Width | 1.109 in, 28.169 mm |
| Overall Width | 1.109 in |
| No. of Rows | 1 |
| Seal Material | Rubber |
| Rolling Element | Ball Bearing |
| Bore Type | Round Bore |
| Enclosure | Double Sealed |
| Static Load Rating [Max] | 1730 lbf |
| I.D. | 25 mm |
| Locking Device | Setscrew Locking Collar |
| Seal Type | Contact Seals |
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| Locking Type | Setscrew Locking |
| Material | Steel |
| Internal Clearance | C3 |
| Relubrication Feature | Lube Hole |
| Outer Ring Width | 15 mm |
| Length Through Bore | 1.109 in |
| Cage Material | Nylon |
| Relubricatable | Yes |
| Cage Type | Molded Window |
| Dynamic Load Rating | 3550 lbf |
| Bearing Material | Steel |
| Weight | 0.362 LB |
| EAN or UPC | 87796053212 |

