- 0.669 in Inside Diameter
- 1.575 in Outside Diameter
- Setscrew Locking
- 2 Seals Closure
- Metric
description
- This "Y" series extra wide inner ring setscrew bearing has increased shaft support for HVAC and other industrial applications. The bearings feature superfinished raceways, grade 10 balls, and antiback-out nylon patch setscrews. They are factory prelubricated and are relubricatable.Setscrew mounting feature is ideal for reversing load applications.
| Closure Type | 2 Seals |
| Locking Device | Setscrew Locking Collar |
| No. of Rows | 1 |
| Lubrication | Relubricatable |
| Material | Steel |
| Overall Width | 1.078 in |
| Length Through Bore | 1.078 in |
| Enclosure | Double Sealed |
| Inch/Metric | Metric Bore |
| Locking Type | Setscrew Locking |
| Bore Type | Round Bore |
| Inner Ring Width | 1.08 in, 27.44 mm |
| Bearing Material | Steel |
| Cage Type | Molded Window |
| O.D. | 40 mm |
| Rolling Element | Ball Bearing |
| Outer Ring Width | 12 mm |
| Duty | Standard-Duty |
| Cage Material | Nylon |
| Internal Clearance | C3 |
| Relubrication Feature | Lube Hole |
| Seal Type | Contact Seals |
| I.D. | 17 mm |
| Bearing Type | Ball Bearing |
| Relubricatable | Yes |
| Static Load Rating [Max] | 1000 lbf |
| Outer Ring Size | 203 |
| Dynamic Load Rating | 2360 lbf |
| Lubricant | Grease |
| Weight | 0.335 LB |
| EAN or UPC | 87796169326 |

