- 0.787 in Inside Diameter
- 1.85 in Outside Diameter
- Setscrew Locking
- 2 Seals Closure
- Metric
| Internal Clearance | C3 |
| Cage Type | Molded Window |
| Inner Ring Width | 1.25 in, 31.758 mm |
| Relubrication Feature | Lube Hole |
| Rolling Element Material | Steel |
| O.D. | 1.85 in, 47 mm |
| Precision Class | ISO P0 |
| Inch/Metric | Metric |
| No. of Rows | 1 |
| Cage Material | Nylon |
| Bore Type | Cylindrical |
| Locking Type | Setscrew Locking |
| Overall Width | 1.25 in, 31.758 mm |
| Outer Ring Width | 0.551 in, 14 mm |
| I.D. | 0.787 in, 20 mm |
| Bearing Component | Assembly |
| Rolling Element | Ball |
| Bearing Material | Steel |
| Relubricatable | Yes |
| Closure Type | 2 Seals |
| Lubricant | Grease |
| Weight | 0.38 LB |
| EAN or UPC | 13992132147 |

