- 0.984 in Inside Diameter
- 2.047 in Outside Diameter
- Setscrew Locking
- 2 Seals Closure
- Metric
description
- Timken has introduced one of the easiest-to-install housed units available. It features a conventional setscrew, but provides shaft protection and prolongs the life of the shaft - no nicks, raised metal or permanent shaft damage. You'll find Timken's patented shaft guarding technology where production uptime is critical and shaft replacement is expensive. Where traditional setscrew products rely on the setscrews to dig into the shaft to maintain grip, Timken's shaft guarding technology transfers the pressure of the setscrews through a stainless steel, hardened band. This absorbs the problems encountered from relative motion typically associated with setscrew product. The stainless band will not corrode the shaft. Shaft guarding technology exceeds gripping application requirements, maintains dimensional integrity and reduces fretting corrosion. It locks to the shaft like a traditional setscrew, but with new benefits.
applications
- Rubber and plastic
- Forest products (paper, tissue, newsprint, fine paper)
- Industrial machinery (fans and blowers, canning and bottling, conveyors, food, printing presses, packaging, textiles)
- Agriculture (combines, implements)
- Timken offers a complete line of application-specific, custom-formulated lubricants that help bearings and components operate efficiently in industrial environments. High-temperature, anti-wear, and water-resistant additives offer superior protection in t
features
- Thin Dense Chrome (TDC)
| Inner Ring Width | 1.374 in, 34.9 mm |
| Length Through Bore | 1.3717 in |
| Overall Width | 1.374 in, 34.9 mm |
| Bore Type | Round Bore |
| Outer Ring Size | 205 |
| Dynamic Load Rating | 3550 lbf |
| Bearing Type | Ball Bearing |
| Special Features | Thin Dense Chrome Plated |
| Locking Type | Setscrew Locking |
| Material | Steel |
| Relubrication Feature | Lube Hole |
| Duty | Standard-Duty |
| I.D. | 25 mm |
| Lubricant | Grease |
| Locking Device | Setscrew Locking Collar |
| Bearing Material | Steel |
| No. of Rows | 1 |
| Inch/Metric | Metric Bore |
| Rolling Element | Ball Bearing |
| Outer Ring Width | 15 mm |
| O.D. | 52 mm |
| Closure Type | 2 Seals |
| Enclosure | Double Sealed |
| Cage Type | Molded Window |
| Relubricatable | Yes |
| Internal Clearance | C3 |
| Cage Material | Nylon |
| Static Load Rating [Max] | 1730 lbf |
| Weight | 0.419 LB |
| EAN or UPC | 87796265127 |

