- 1.181 in Inside Diameter
- 2.441 in Outside Diameter
- Setscrew Locking
- 2 Seals Closure
- Metric
description
- Timken has introduced one of the easiest-to-install housed units available. It features a conventional setscrew, but provides shaft protection and prolongs the life of the shaft - no nicks, raised metal or permanent shaft damage. You'll find Timken's patented shaft guarding technology where production uptime is critical and shaft replacement is expensive. Where traditional setscrew products rely on the setscrews to dig into the shaft to maintain grip, Timken's shaft guarding technology transfers the pressure of the setscrews through a stainless steel, hardened band. This absorbs the problems encountered from relative motion typically associated with setscrew product. The stainless band will not corrode the shaft. Shaft guarding technology exceeds gripping application requirements, maintains dimensional integrity and reduces fretting corrosion. It locks to the shaft like a traditional setscrew, but with new benefits.
applications
- Rubber and plastic
- Forest products (paper, tissue, newsprint, fine paper)
- Industrial machinery (fans and blowers, canning and bottling, conveyors, food, printing presses, packaging, textiles)
- Agriculture (combines, implements)
- Timken offers a complete line of application-specific, custom-formulated lubricants that help bearings and components operate efficiently in industrial environments. High-temperature, anti-wear, and water-resistant additives offer superior protection in t
features
- Thin Dense Chrome (TDC)
| O.D. | 62 mm |
| Dynamic Load Rating | 4800 lbf |
| Locking Device | Setscrew Locking Collar |
| Duty | Standard-Duty |
| Overall Width | 1.542 in, 39.174 mm |
| Static Load Rating [Max] | 2500 lbf |
| Locking Type | Setscrew Locking |
| Special Features | Thin Dense Chrome Plated |
| Length Through Bore | 1.54 in |
| Cage Material | Nylon |
| Outer Ring Width | 18 mm |
| Rolling Element | Ball Bearing |
| Bearing Type | Ball Bearing |
| Cage Type | Molded Window |
| Inner Ring Width | 1.542 in, 39.174 mm |
| No. of Rows | 1 |
| Relubricatable | Yes |
| Bearing Material | Steel |
| Bore Type | Round Bore |
| Closure Type | 2 Seals |
| Outer Ring Size | 206 |
| Inch/Metric | Metric Bore |
| Internal Clearance | C3 |
| Enclosure | Double Sealed |
| Material | Steel |
| Lubricant | Grease |
| Relubrication Feature | Lube Hole |
| I.D. | 30 mm |
| Weight | 0.767 LB |
| EAN or UPC | 87796265141 |

