- 1.378 in Inside Diameter
- 2.835 in Outside Diameter
- Setscrew Locking
- 2 Seals Closure
- Metric
description
- Timken has introduced one of the easiest-to-install housed units available. It features a conventional setscrew, but provides shaft protection and prolongs the life of the shaft - no nicks, raised metal or permanent shaft damage. You'll find Timken's patented shaft guarding technology where production uptime is critical and shaft replacement is expensive. Where traditional setscrew products rely on the setscrews to dig into the shaft to maintain grip, Timken's shaft guarding technology transfers the pressure of the setscrews through a stainless steel, hardened band. This absorbs the problems encountered from relative motion typically associated with setscrew product. The stainless band will not corrode the shaft. Shaft guarding technology exceeds gripping application requirements, maintains dimensional integrity and reduces fretting corrosion. It locks to the shaft like a traditional setscrew, but with new benefits.
applications
- Rubber and plastic
- Forest products (paper, tissue, newsprint, fine paper)
- Industrial machinery (fans and blowers, canning and bottling, conveyors, food, printing presses, packaging, textiles)
- Agriculture (combines, implements)
- Timken offers a complete line of application-specific, custom-formulated lubricants that help bearings and components operate efficiently in industrial environments. High-temperature, anti-wear, and water-resistant additives offer superior protection in t
features
- Thin Dense Chrome (TDC)
| Length Through Bore | 1.788 in |
| Overall Width | 1.79 in, 45.474 mm |
| Special Features | Thin Dense Chrome Plated |
| Locking Type | Setscrew Locking |
| Static Load Rating [Max] | 3400 lbf |
| Internal Clearance | C3 |
| Outer Ring Size | 207 |
| I.D. | 35 mm |
| Lubricant | Grease |
| Locking Device | Setscrew Locking Collar |
| Rolling Element | Ball Bearing |
| Bearing Type | Ball Bearing |
| Enclosure | Double Sealed |
| Material | Steel |
| Relubricatable | Yes |
| No. of Rows | 1 |
| Outer Ring Width | 19 mm |
| Dynamic Load Rating | 6400 lbf |
| Inner Ring Width | 1.79 in, 45.474 mm |
| Bearing Material | Steel |
| Bore Type | Round Bore |
| Relubrication Feature | Lube Hole |
| Inch/Metric | Metric Bore |
| Cage Type | Molded Window |
| Duty | Standard-Duty |
| Cage Material | Nylon |
| O.D. | 72 mm |
| Closure Type | 2 Seals |
| Weight | 1.299 LB |
| EAN or UPC | 87796265165 |

