- 45 mm ID x 85 mm OD x 22 mm Outer Ring Width
- Double Sealed (Contact)
- Setscrew Locking
- Regreasable
- Steel
description
- This "Y" series extra wide inner ring setscrew bearing has increased shaft support for HVAC and other industrial applications. The bearings feature superfinished raceways, grade 10 balls, and antiback-out nylon patch setscrews. They are factory prelubricated and are relubricatable.Setscrew mounting feature is ideal for reversing load applications.
| Bore Type | Round Bore |
| Seal Type | Contact Seals |
| Outer Ring Size | 209 |
| Locking Device | Setscrew Locking Collar |
| Duty | Standard-Duty |
| Inch/Metric | Metric Bore |
| Outer Ring Width | 22 mm |
| Lubrication | Relubricatable |
| Material | Steel |
| Enclosure | Double Sealed |
| Overall Width | 1.938 in |
| I.D. | 45 mm |
| Bearing Type | Ball Bearing |
| Static Load Rating [Max] | 4000 lbf |
| O.D. | 85 mm |
| Dynamic Load Rating | 8150 lbf |
| Rolling Element | Ball Bearing |
| Length Through Bore | 1.938 in |
| Weight | 1.877 LB |
| EAN or UPC | 87796169388 |

