- 2.165 in Inside Diameter
- 3.937 in Outside Diameter
- Setscrew Locking
- 2 Seals Closure
- Metric
| Outer Ring Width | 1.188 in, 30.163 mm |
| Relubricatable | Yes |
| Relubrication Feature | Lube Hole |
| Rolling Element Material | Steel |
| Locking Type | Setscrew Locking |
| O.D. | 3.937 in, 100 mm |
| Overall Width | 2.189 in, 55.623 mm |
| No. of Rows | 1 |
| Bearing Component | Assembly |
| Cage Material | Nylon |
| Internal Clearance | C3 |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| Bearing Material | Steel |
| Precision Class | ISO P0 |
| Inner Ring Width | 2.189 in, 55.623 mm |
| Closure Type | 2 Seals |
| Lubricant | Grease |
| I.D. | 2.165 in, 55 mm |
| Cage Type | Molded Window |
| Rolling Element | Ball |
| Weight | 2.88 LB |
| EAN or UPC | 13992132291 |

