- 2.362 in Inside Diameter
- 4.331 in Outside Diameter
- Setscrew Locking
- 2 Seals Closure
- Metric
| Inch/Metric | Metric |
| Bearing Component | Assembly |
| Internal Clearance | C3 |
| Overall Width | 2.565 in, 65.148 mm |
| Locking Type | Setscrew Locking |
| No. of Rows | 1 |
| Inner Ring Width | 2.565 in, 65.148 mm |
| Bearing Material | Steel |
| Cage Material | Nylon |
| Bore Type | Cylindrical |
| Relubricatable | Yes |
| Rolling Element | Ball |
| Closure Type | 2 Seals |
| Relubrication Feature | Lube Hole |
| Cage Type | Molded Window |
| Rolling Element Material | Steel |
| I.D. | 2.362 in, 60 mm |
| O.D. | 4.331 in, 110 mm |
| Outer Ring Width | 1.063 in, 27 mm |
| Lubricant | Grease |
| Precision Class | ISO P0 |
| Weight | 3.45 LB |
| EAN or UPC | 13992132093 |

