- 2.362 in Inside Diameter
- 4.331 in Outside Diameter
- Setscrew Locking
- 2 Seals Closure
- Metric
description
- This "Y" series extra wide inner ring setscrew bearing has increased shaft support for HVAC and other industrial applications. The bearings feature superfinished raceways, grade 10 balls, and antiback-out nylon patch setscrews. They are factory prelubricated and are relubricatable.Setscrew mounting feature is ideal for reversing load applications.
| Cage Material | Nylon |
| Outer Ring Size | 212 |
| I.D. | 60 mm |
| Lubricant | Grease |
| Static Capacity | 6950 lbf |
| Outer Ring Width | 27 mm |
| No. of Rows | 1 |
| Bearing Material | Steel |
| Length Through Bore | 2.562 in |
| Lubrication | Relubricatable |
| O.D. | 110 mm |
| Closure Type | 2 Seals |
| Dynamic Load Rating | 13200 lbf |
| Relubricatable | Yes |
| Bearing Type | Ball Bearing |
| Internal Clearance | C3 |
| Inch/Metric | Metric Bore |
| Locking Device | Setscrew Locking Collar |
| Locking Type | Setscrew Locking |
| Relubrication Feature | Lube Hole |
| Static Load Rating [Max] | 6950 lbf |
| Enclosure | Double Sealed |
| Rolling Element | Ball Bearing |
| Material | Steel |
| Seal Type | Contact Seals |
| Bore Type | Round Bore |
| Overall Width | 2.562 in |
| Inner Ring Width | 2.565 in, 65.148 mm |
| Duty | Standard-Duty |
| Cage Type | Molded Window |
| Weight | 3.656 LB |
| EAN or UPC | 87796170025 |

