- 1.969 in Inner Diameter
- 4.331 in Outer Diameter
- Double Row
- 1.75 in Overall Width
- 2 Seals
features
- Double-row angular contact ball bearings meet the demand for increased axial and radial rigidity in applications where the design limits space
- 30 degree contact angle to accommodate high axial loads
- Maximum capacity angular contact ball bearing
- Refined bore diameter tolerance for longer bearing life
- Features the same bores and outside diameters as the corresponding bearings in the 200 series single-row radial type
| Outer Ring Width | 1.75 in, 44.45 mm |
| Lubricant | Grease |
| Cage Type | Stamped Window |
| Cage Material | Steel |
| Bore Type | Cylindrical |
| Relubricatable | No |
| No. of Rows | 2 |
| Rolling Element Material | Steel |
| Bearing Material | Steel |
| Inner Ring Width | 1.75 in, 44.45 mm |
| Closure Type | 2 Seals |
| Universally (Flush) Ground | No |
| Filling Slot | Yes |
| O.D. | 4.331 in, 110 mm |
| Inch/Metric | Metric |
| Precision Class | ISO P0 |
| Overall Width | 1.75 in, 44.45 mm |
| Rolling Element | Ball |
| I.D. | 1.969 in, 50 mm |
| Mounting Arrangement | Back-To-Back Arrangement |
| Fillet Radius Cone | 0.079 in, 2.01 mm |
| Weight | 4.69 LB |
| EAN or UPC | 87796298880 |

