- Single Row Radial Bearing, 35 mm ID x 72 mm OD x 34 mm Wide, Open, Extra Precision (ABEC 7), Nylon Cage, Normal Clearance (C0)
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
| Origin | Single Row Radial |
| Seal Material | None |
| Radial Internal Clearance Specification | Normal Clearance |
| Dynamic Load Rating | 10368 lbf |
| Precision Level | Extra Precision (ABEC 7) |
| No. in Set | Single Bearing |
| Enclosure | Open |
| Lubricant | Oil Preservative |
| Contact Angle | 0° |
| Inch/Metric | Metric |
| Bearing Type | Single Row Radial |
| Cage Material | Nylon |
| O.D. | 72 mm |
| O.D. Type | Straight |
| Bore Type | Round Bore, Metric Type |
| Seal Type | Unsealed |
| Static Load Rating [Max] | 3440 lbf |
| I.D. | 35 mm |
| Material | Steel |
| Preload Level | None |
| Weight | 1.22 LB |
| EAN or UPC | 87796229471 |

