- 15 mm ID x 18 mm OD x 16.5 mm Wide
- No Flange
- w/o Oil Hole
| Capacity | N/A |
| I.D. | 15 mm |
| Precision Ground | Yes |
| Radial Internal Clearance Specification | N/A |
| O.D. | 18 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Cage Material | N/A |
| Bearing Design | Removable Inner Ring – Straight |
| Fillet Radius | 0.012 in |
| Oil Hole | w/o Oil Hole |
| End Type | N/A |
| Radial Internal Clearance | N/A |
| Bore Type | Round Bore, Metric Type |
| Enclosure | N/A |
| Weight | 0.021 LB |

