- 0.625" ID x 1.375" OD x 0.406" Wide, Standard Series, Teflon Seals (MS27641-10)
compliances
- 0
| Self Aligning | No |
| Inside Dia. | 0.625 in |
| Material | Steel |
| Enclosure | Double Sealed |
| Outside Dia. | 1.375 in |
| Cage Material | Cageless |
| Precision Level | Standard Series |
| O.D. Type | Straight |
| Outer Ring Width | 0.344 in |
| Chamfer - Outer Ring | 0.032 in |
| Chamfer - Inner Ring | 0.015 in |
| Seal Material | Teflon |
| Lubricant | MIL-G-23827 Grease |
| Weight | 0.08 LB |
| EAN or UPC | 87796088061 |

