- 2.063" ID x 2.8125" OD x 0.437" Wide, Standard Series, Teflon Seals (MS27642-33)
compliances
- 0
| O.D. Type | Straight |
| Enclosure | Double Sealed |
| Seal Material | Teflon |
| Chamfer - Outer Ring | 0.024 in |
| Lubricant | MIL-G-23827 Grease |
| Inside Dia. | 2.0625 in |
| Self Aligning | No |
| Outside Dia. | 2.8125 in |
| Material | Steel |
| Cage Material | Cageless |
| Chamfer - Inner Ring | 0.024 in |
| Precision Level | Standard Series |
| Outer Ring Width | 3/8 in |
| Weight | 1.42 LB |

