- 1.4375" Shaft, 1.875" Base to Center, Labyrinth Seals, Eccentric Collar, Non-Expansion Type
description
- RAS pillow blocks are similar in design and equal in load-carrying capacity to the RAK, TAK and LAK types, but have a slightly higher base-to-center height dimension to make them interchangeable with certain other competitive designs. The RAS pillow block is equipped with G-KRRB (R-Seal) wide inner ring bearings.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Pillow Block Type | Thru-Bolt |
| Locking Device | Eccentric Locking Collar |
| Housing Construction | 1 Piece |
| Length Through Bore | 2.01563 in |
| Lubrication | Relubricatable |
| Temperature Range [Max] | 350 °F |
| Mounted Unit Duty | Normal-Duty |
| End Type | Open End |
| Insert Type | Steel Insert |
| Bearing Insert | G1107KLLB |
| Housing Material | Cast Iron |
| Inch/Metric | Inch Bore |
| Shaft Dia. | 1.4375 in |
| Base Length | 6.563 in |
| Seal Type | Labyrinth Seals |
| Overall Width | 2 11/64 in |
| Bolt Hole Length | 0.9688 in |
| Collar O.D. | 2 1/8 in |
| Bolt Holes | 2 |
| Bolt Size | 1/2 in |
| Bolt Hole Spacing | 5 1/8 in |
| Base Height | 23/32 in |
| Bearing Type | Ball Bearing |
| Series | LAS Series |
| Base Width | 1.7813 in |
| Bolt Hole Width | 9/16 in |
| Housing Height | 3 11/16 in |
| Bearing Design | Non-Expansion |
| Collar No. | S1107K |
| Weight | 4.168 LB |
| EAN or UPC | 87796059092 |

