- LCJ Industrial Series 4-Bolt Flange Unit
- 1.75 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- Fafnir flange cartridges are used in applications where a minimum amount of machining is to be done. Each unit is furnished assembled and ready for mounting by means of bolts through the flange. They use a wide inner ring bearing, self-aligning B type, which compensates for shaft misalignment. The RCJ flange cartridge is equipped with G-KRRB (R-Seal) wide inner ring bearings, the TCJ with G-KPPB (Tri-Ply Seal) wide inner ring bearings, and the LCJ with the G-KLLB (Mechani-Seal) wide inner ring bearings. TCJ flange cartridges are identical to RCJ units except the Tri-Ply seal bearing is used. Tri-Ply units solve the most difficult sealing problmes. They are capable of withstanding the hard usage encountered in the toughest environments of abrasive dirts and moisture - ideal for fruit, vegetable, fiber and root harvesting equipment, food handling and processing equipment and all types of material handling equipment - where abrasion and contamination exist. These units are factory prelubricated, but a grease fitting is provided for relubrication if required. All units are supplied with self-locking collars.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Housing Construction | One Piece |
| Lubrication | Relubricatable |
| Shaft Dia. | 1.75 in |
| End Type | Open End |
| Bolt Hole Size | 0.5156 in |
| Bolt Circle Dia. | N/A |
| Bearing Design | Non-Expansion |
| Style | 4-Bolt Flange |
| Housing Width | 1.5313 in |
| Flange Type | 4-Bolt Flange |
| Housing Material | Cast Iron |
| Overall Width | 2 5/16 in |
| Housing Height | 5 3/8 in |
| Series | LCJ |
| Mounted Unit Duty | Standard Duty |
| Bolt Hole Spacing | 4 1/8 in |
| Inch/Metric | Inch |
| Seal Type | Labyrinth Seals |
| Length Through Bore | 1.6875 in |
| Duty | Normal-Duty |
| Bearing Type | Ball Bearing |
| Flange Thickness | 9/16 in |
| Locking Device | Eccentric Locking Collar |
| Housing Length | 5 3/8 in |
| Bearing Insert | G1112KLLB |
| Weight | 5.93 LB |
| EAN or UPC | 87796060180 |
-
Eco-Friendly


