- LCJO Heavy Series 4-Bolt Flange Unit
- 1.6875 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The Fafnir RCJO and LCJO type heavy series flange cartridges are similar in design to the standard series. They are ideal for applications wehre minimum machining is to be done and are supplied completely assembled, being mounted in place by means of bolts through the flange. RCJO units are assembled with GN-KRRB (R-Seal) wide inner ring bearings, and LCJO units are equipped with GN-KLLB wide inner ring bearings. These units are factory prelubricated, but a grease fitting is provided for relubrication if required. Units are supplied wtih self-locking collars and are dimensionally interchangeable.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Bearing Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Flange Thickness | 11/16 in |
| Locking Device | Eccentric Locking Collar |
| Housing Width | 1.8438 in |
| Housing Material | Cast Iron |
| Duty | Heavy-Duty |
| Mounted Unit Duty | Heavy Duty |
| Bolt Size | 9/16 in |
| Housing Length | 5 5/8 in |
| Length Through Bore | 1.6875 in |
| Housing Construction | One Piece |
| Series | LCJO |
| Seal Type | Labyrinth Seals |
| Bolt Circle Dia. | N/A |
| Flange Type | 4-Bolt Flange |
| Lubrication | Relubricatable |
| Overall Width | 2 7/16 in |
| Housing No. | T-19171 |
| Bearing Insert | GN111KLLB |
| End Type | Open End |
| Shaft Dia. | 1.6875 in |
| Inch/Metric | Inch |
| Bolt Hole Size | 5/8 in |
| Bolt Hole Spacing | 4 3/8 in |
| Style | 4-Bolt Flange |
| Housing Height | 5 5/8 in |
| Weight | 8.1 LB |
| EAN or UPC | 87796059917 |
-
Eco-Friendly


