- LCJO Heavy Series 4-Bolt Flange Unit
- 2.9375 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The Fafnir RCJO and LCJO type heavy series flange cartridges are similar in design to the standard series. They are ideal for applications wehre minimum machining is to be done and are supplied completely assembled, being mounted in place by means of bolts through the flange. RCJO units are assembled with GN-KRRB (R-Seal) wide inner ring bearings, and LCJO units are equipped with GN-KLLB wide inner ring bearings. These units are factory prelubricated, but a grease fitting is provided for relubrication if required. Units are supplied wtih self-locking collars and are dimensionally interchangeable.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Locking Device | Eccentric Locking Collar |
| Series | LCJO |
| Bearing Type | Ball Bearing |
| Housing Construction | One Piece |
| Style | 4-Bolt Flange |
| Housing Length | 9 1/8 in |
| Bolt Circle Dia. | N/A |
| Housing No. | T-19181 |
| Overall Width | 4 1/8 in |
| Bolt Size | 7/8 in |
| Shaft Dia. | 2.9375 in |
| Housing Width | 3 1/16 in |
| Duty | Heavy-Duty |
| Lubrication | Relubricatable |
| Bearing Insert | GN215KLLB |
| Mounted Unit Duty | Heavy Duty |
| Bolt Hole Spacing | 7 1/4 in |
| Flange Type | 4-Bolt Flange |
| Housing Height | 9 1/8 in |
| Seal Type | Labyrinth Seals |
| Bolt Hole Size | 15/16 in |
| Inch/Metric | Inch |
| Bearing Design | Non-Expansion |
| End Type | Open End |
| Housing Material | Cast Iron |
| Length Through Bore | 2.9375 in |
| Flange Thickness | 7/8 in |
| Weight | 32.02 LB |
| EAN or UPC | 87796061873 |
-
Eco-Friendly


