- LCJO Heavy Series 4-Bolt Flange Unit
- 2.1875 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The Fafnir RCJO and LCJO type heavy series flange cartridges are similar in design to the standard series. They are ideal for applications wehre minimum machining is to be done and are supplied completely assembled, being mounted in place by means of bolts through the flange. RCJO units are assembled with GN-KRRB (R-Seal) wide inner ring bearings, and LCJO units are equipped with GN-KLLB wide inner ring bearings. These units are factory prelubricated, but a grease fitting is provided for relubrication if required. Units are supplied wtih self-locking collars and are dimensionally interchangeable.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Housing Width | 2 5/16 in |
| Housing No. | T-19175 |
| Bolt Hole Size | 11/16 in |
| Bearing Insert | GN203KLLB |
| Bearing Design | Non-Expansion |
| Series | LCJO |
| Overall Width | 3 in |
| Inch/Metric | Inch |
| Housing Construction | One Piece |
| Housing Length | 7 in |
| Style | 4-Bolt Flange |
| Shaft Dia. | 2.1875 in |
| Housing Material | Cast Iron |
| Mounted Unit Duty | Heavy Duty |
| Duty | Heavy-Duty |
| Length Through Bore | 2.1875 in |
| Lubrication | Relubricatable |
| Housing Height | 7 in |
| Bearing Type | Ball Bearing |
| Bolt Circle Dia. | N/A |
| Locking Device | Eccentric Locking Collar |
| Bolt Hole Spacing | 5 5/8 in |
| Seal Type | Labyrinth Seals |
| Flange Type | 4-Bolt Flange |
| Bolt Size | 5/8 in |
| End Type | Open End |
| Flange Thickness | 11/16 in |
| Weight | 14.376 LB |
| EAN or UPC | 87796061170 |
-
Eco-Friendly


