- LCJO Heavy Series 4-Bolt Flange Unit
- 2.4375 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The Fafnir RCJO and LCJO type heavy series flange cartridges are similar in design to the standard series. They are ideal for applications wehre minimum machining is to be done and are supplied completely assembled, being mounted in place by means of bolts through the flange. RCJO units are assembled with GN-KRRB (R-Seal) wide inner ring bearings, and LCJO units are equipped with GN-KLLB wide inner ring bearings. These units are factory prelubricated, but a grease fitting is provided for relubrication if required. Units are supplied wtih self-locking collars and are dimensionally interchangeable.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Series | LCJO |
| Bolt Circle Dia. | N/A |
| Bearing Design | Non-Expansion |
| Housing Construction | One Piece |
| Overall Width | 3 5/16 in |
| Bearing Type | Ball Bearing |
| Housing Width | 2 9/16 in |
| Length Through Bore | 2.4375 in |
| Duty | Heavy-Duty |
| Inch/Metric | Inch |
| Flange Thickness | 3/4 in |
| Shaft Dia. | 2.4375 in |
| Housing Material | Cast Iron |
| Seal Type | Labyrinth Seals |
| Flange Type | 4-Bolt Flange |
| Housing Length | 7 1/2 in |
| Housing Height | 7 1/2 in |
| Locking Device | Eccentric Locking Collar |
| Housing No. | T-19177 |
| Bolt Hole Spacing | 5 7/8 in |
| Mounted Unit Duty | Heavy Duty |
| Bearing Insert | GN207KLLB |
| Style | 4-Bolt Flange |
| Bolt Size | 3/4 in |
| Bolt Hole Size | 13/16 in |
| Lubrication | Relubricatable |
| End Type | Open End |
| Weight | 17.052 LB |
| EAN or UPC | 87796061552 |
-
Eco-Friendly


