- LCJT Industrial Series 2-Bolt Flange Unit
- 1.1875 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- Fafnir RCJT, TCJT, and LCJT flange cartridges are basically the same design as the RCJ, TCJ, and LCJ types except they have two bolt holes instead of four. They are designed chiefly to fill the need for applications where the mounting area is restricted. The RCJT flange cartridge is equipped with G-KRRB (R-Seal) wide inner ring bearings, the TCJT with G-KPPB (Tri-Ply Seal) wide inner ring bearings, and the LCJT with the G-KLLB (Mechani-Seal) wide inner ring bearings. These units are factory prelubricated, but a grease fitting is provided for relubrication if required. All units are supplied with self-locking collars.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Inch/Metric | Inch |
| Locking Device | Eccentric Locking Collar |
| Housing Material | Cast Iron |
| Mounted Unit Duty | Standard Duty |
| Housing Height | 3 1/8 in |
| Lubrication | Relubricatable |
| Housing Length | 5 9/16 in |
| Flange Type | 2-Bolt Flange |
| Shaft Dia. | 1.1875 in |
| Seal Type | Labyrinth Seals |
| Housing Width | 1 1/4 in |
| Flange Thickness | 0.4688 in |
| Bearing Type | Ball Bearing |
| End Type | Open End |
| Overall Width | 1.9688 in |
| Bolt Circle Dia. | 4 19/32 in |
| Bolt Hole Size | 0.4531 in |
| Style | 2-Bolt Flange |
| Bolt Hole Spacing | 4 19/32 in |
| Series | LCJT |
| Duty | Normal-Duty |
| Housing Construction | One Piece |
| Bearing Design | Non-Expansion |
| Weight | 2.214 LB |
| EAN or UPC | 87796057937 |
-
Eco-Friendly


