- LCJT Industrial Series 2-Bolt Flange Unit
- 1 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- Fafnir RCJT, TCJT, and LCJT flange cartridges are basically the same design as the RCJ, TCJ, and LCJ types except they have two bolt holes instead of four. They are designed chiefly to fill the need for applications where the mounting area is restricted. The RCJT flange cartridge is equipped with G-KRRB (R-Seal) wide inner ring bearings, the TCJT with G-KPPB (Tri-Ply Seal) wide inner ring bearings, and the LCJT with the G-KLLB (Mechani-Seal) wide inner ring bearings. These units are factory prelubricated, but a grease fitting is provided for relubrication if required. All units are supplied with self-locking collars.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Housing No. | T-21412P |
| Bolt Circle Dia. | 3 29/32 in |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 1 in |
| Duty | Normal-Duty |
| Bearing Type | Ball Bearing |
| Overall Width | 1.7813 in |
| Housing Width | 1 1/8 in |
| Inch/Metric | Inch |
| Bolt Hole Size | 0.4531 in |
| Locking Device | Eccentric Locking Collar |
| Seal Type | Labyrinth Seals |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Dynamic Load Rating | 3450 lbf |
| Bearing Insert | G1100KLLB |
| Flange Type | 2-Bolt Flange |
| Series | LCJT |
| Mounted Unit Duty | Standard Duty |
| Housing Length | 4 7/8 in |
| Bolt Hole Spacing | 3 29/32 in |
| Housing Construction | One Piece |
| Housing Height | 2 3/4 in |
| Flange Thickness | 7/16 in |
| End Type | Open End |
| Style | 2-Bolt Flange |
| Weight | 1.546 LB |
| EAN or UPC | 87796057258 |
-
Eco-Friendly


