- LFST Series 2-Bolt Flange Unit
- 1 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- Fafnir LFST zinc-plated, pressed steel, flush mounted, housed series simplifies bearing flange unit installations. A special conductive rubber interliner reduces noise and vibration and allows for alignment while the pressed steel flange ensures rigid bearing support.Bolt hole spacing permts interchangeability with competitive mountings. The LFST unit offers compactness, economy, corrosion-resistant housing, and balanced design. LFST units feature Fafnir's RAL light series ball bearings. An outstanding concept in bearing design, the RAL provides precision, in an extended inner ring bearing with superior shroud seal protection and self-locking collar. Bearings are supplied prelubricated.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Duty | Normal-Duty |
| Housing Material | Cast Iron |
| Seal Type | Contact Seals |
| Mounted Unit Duty | Standard Duty |
| Lubrication | Relubricatable |
| Housing Length | 4 1/2 in |
| Bearing Design | Non-Expansion |
| Flange Thickness | 0.06 in |
| Housing Width | 0.9063 in |
| Series | LFST |
| Housing Construction | One Piece |
| Bearing Insert | RAL100NPP |
| Locking Device | Eccentric Locking Collar |
| Bolt Circle Dia. | 3 5/8 in |
| Flange Type | 2-Bolt Flange |
| End Type | Open End |
| Overall Width | 1.2188 in |
| Inch/Metric | Inch |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 3 5/8 in |
| Shaft Dia. | 1 in |
| Dynamic Load Rating | 300 lbf |
| Housing Height | 2 1/4 in |
| Style | 2-Bolt Flange |
| Bolt Hole Size | 3/8 in |
| Weight | 0.549 LB |
| EAN or UPC | 87796057272 |

