- LFST Series 2-Bolt Flange Unit
- 0.625 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- Fafnir LFST zinc-plated, pressed steel, flush mounted, housed series simplifies bearing flange unit installations. A special conductive rubber interliner reduces noise and vibration and allows for alignment while the pressed steel flange ensures rigid bearing support.Bolt hole spacing permts interchangeability with competitive mountings. The LFST unit offers compactness, economy, corrosion-resistant housing, and balanced design. LFST units feature Fafnir's RAL light series ball bearings. An outstanding concept in bearing design, the RAL provides precision, in an extended inner ring bearing with superior shroud seal protection and self-locking collar. Bearings are supplied prelubricated.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Bolt Hole Size | 3/8 in |
| Housing Width | 0.9063 in |
| Housing Construction | One Piece |
| Seal Type | Contact Seals |
| Flange Type | 2-Bolt Flange |
| Housing Material | Cast Iron |
| Bolt Hole Spacing | 3 5/8 in |
| Bolt Circle Dia. | 3 5/8 in |
| Bearing Insert | RL010NNP |
| Overall Width | 1.2188 in |
| Style | 2-Bolt Flange |
| Inch/Metric | Inch |
| Mounted Unit Duty | Standard Duty |
| Housing Height | 2 1/4 in |
| Bearing Design | Non-Expansion |
| End Type | Open End |
| Locking Device | Eccentric Locking Collar |
| Flange Thickness | 0.06 in |
| Shaft Dia. | 0.625 in |
| Bearing Type | Ball Bearing |
| Housing Length | 4 1/2 in |
| Lubrication | Relubricatable |
| Series | LFST |
| Dynamic Load Rating | 200 lbf |
| Duty | Normal-Duty |
| Weight | 0.402 LB |
| EAN or UPC | 87796056411 |

