- Cartridge Bearing, 0.75" Shaft, 1.8125" OD, 1.125" Overall Width, Rubber Housing, Eccentric Collar, Contact Seals, Non-Relubricatable Ball Bearing, Fixed Type
description
- Fafnir RCSM and RCR super quiet, synthetic conductive rubber cylindrical cartridges are designed for domestic heating, air conditioning, ventilating equipment, and many other applications where low cost, light duty, and noiseless operation are essential. All units are available with the RA-RRB extended inner ring bearings with positive contact, land riding seals and self-locking collar. An initial supply of long-life grease is provided in the one-piece, nonrelubricatable cartridges made of high grade, durable, molded synthetic rubber. The Fafnir patented CR unit was specifically designed to accommodate the wide tolerances of either a hot or cold rolled #10 gauge (0.134"), 3 1/2" O.D., electric resistance welded mechanical tubing, such as that found in post office conveyor systems.
| RPM [Max] | 2400 rpm |
| Collar O.D. | 1 3/16 in |
| Housing Material | Rubber |
| Relubricatable | No |
| Overall Width | 1 1/8 in |
| Lubrication | Non-Relubricatable |
| Bearing Insert | RAL012NPP |
| Locking Device | Eccentric Locking Collar |
| Type | Ball Bearing |
| Housing Radial Load | 200 lbf |
| Collar No. | LS012K |
| Shaft Dia. | 0.750 in |
| Bearing Design | Non-Expansion |
| Outside Dia. | 1.8125 in |
| Length Through Bore | 0.65625 in |
| Inch/Metric | Inch |
| Housing Width | 0.719 in |
| Special Features | None |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Weight | 0.244 LB |
| EAN or UPC | 87796056640 |

