- Cartridge Bearing, 1.1875" Shaft, 2.53125" OD, 1.28125" Overall Width, Rubber Housing, Eccentric Collar, Contact Seals, Non-Relubricatable Ball Bearing, Fixed Type
description
- Fafnir RCSM and RCR super quiet, synthetic conductive rubber cylindrical cartridges are designed for domestic heating, air conditioning, ventilating equipment, and many other applications where low cost, light duty, and noiseless operation are essential. All units are available with the RA-RRB extended inner ring bearings with positive contact, land riding seals and self-locking collar. An initial supply of long-life grease is provided in the one-piece, nonrelubricatable cartridges made of high grade, durable, molded synthetic rubber. The Fafnir patented CR unit was specifically designed to accommodate the wide tolerances of either a hot or cold rolled #10 gauge (0.134"), 3 1/2" O.D., electric resistance welded mechanical tubing, such as that found in post office conveyor systems.
| Housing Width | 1 in |
| Housing Material | Rubber |
| Length Through Bore | 0.71875 in |
| Housing Radial Load | 300 lbf |
| Bearing Design | Non-Expansion |
| Bearing Insert | RAL103NPP |
| Shaft Dia. | 1.1875 in |
| Collar O.D. | 1.6563 in |
| Outside Dia. | 2.53125 in |
| Overall Width | 1 9/32 in |
| RPM [Max] | 2400 rpm |
| Type | Ball Bearing |
| Collar No. | LS103K |
| Lubrication | Non-Relubricatable |
| Relubricatable | No |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Locking Device | Eccentric Locking Collar |
| Inch/Metric | Inch |
| Special Features | None |
| Weight | 0.447 LB |
| EAN or UPC | 87796057944 |

