- 1.1875" Shaft, 1.3125" Base to Center, Labyrinth Seals, Eccentric Collar, Non-Expansion Type
description
- Designed for extra light-duty applications to provide the advantages of ball bearings at a low cost. The unit consists of a two-piece, separable, zinc-plated steel housing with spherical bearing seat. This allows the spherically ground bearing initial self-alignment in all directions.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Bearing Type | Ball Bearing |
| Housing Height | 2 5/8 in |
| Bearing Design | Non-Expansion |
| Lubrication | Non-Relubricatable |
| Base Width | 1 1/4 in |
| Bolt Hole Spacing Range [Max] | 4 1/8 in |
| Locking Device | Eccentric Locking Collar |
| Housing Construction | 1 Piece |
| Collar No. | LS103K |
| Mounted Unit Duty | Light-Duty |
| Bolt Hole Spacing | 3 9/16 in |
| Series | RPB Series |
| Bolt Hole Width | 7/16 in |
| Base Height | 0.145 in |
| End Type | Open End |
| Shaft Dia. | 1.1875 in |
| Seal Type | Labyrinth Seals |
| Insert Type | Steel Insert |
| Bearing Insert | RAL103NPPB |
| Bolt Hole Length | 1 1/8 in |
| Housing Material | Stamped Steel |
| Bolt Holes | 2 |
| Pillow Block Type | Thru-Bolt |
| Center Line to Base Dimension [Min] | 1 5/16 in |
| Inch/Metric | Inch Bore |
| Housing Radial Load | 300 lbf |
| Bolt Hole Spacing Range [Min] | 3 in |
| Base Length | 4 7/8 in |
| Weight | 1.052 LB |
| EAN or UPC | 87796057951 |

