- 1.9375" Shaft, 2.75" Base to Center, Labyrinth Seals, Eccentric Collar, Non-Expansion Type
description
- RSA-type pillow blocks are equipped with G-KRRB wide inner-ring ball bearings. These pillow blocks are prelubricated and ready for immediate use. A grease fitting is provided for relubrication if required. All units are supplied with a self-locking collar.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Base Length | 10 5/8 in |
| Base Height | 1 1/32 in |
| Collar O.D. | 2 3/4 in |
| Seal Type | Labyrinth Seals |
| Housing Width | 4 3/4 in |
| Base Width | 2 3/4 in |
| Lubrication | Relubricatable |
| Insert Type | Steel Insert |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing | 8 1/4 in |
| Collar No. | S1115K |
| Locking Device | Eccentric Locking Collar |
| Bolt Size | 5/8 in |
| Mounted Unit Duty | Medium-Duty |
| Housing Construction | 1 Piece |
| Bolt Hole Length | 3/4 in |
| Bearing Type | Ball Bearing |
| Bolt Holes | 2 |
| Bearing Insert | G1115KRRB |
| Pillow Block Type | Thru-Bolt |
| Series | LSA Series |
| Housing Height | 5 1/8 in |
| Housing Material | Cast Iron |
| Overall Width | 2 3/4 in |
| Bolt Hole Width | 1 3/8 in |
| Inch/Metric | Inch Bore |
| Shaft Dia. | 1.9375 in |
| Length Through Bore | 2.46875 in |
| Temperature Range [Max] | 350 °F |
| End Type | Open End |
| Weight | 11.11 LB |
| EAN or UPC | 87796060548 |

