- 1.5" Shaft, 3.125" Base to Center, Labyrinth Seals, Eccentric Collar, Non-Expansion Type
description
- Fafnir RSAO and LSAO type pillow blocks are equipped with GN-KRRB wide inner ring ball bearings, and the LSA series is equipped with GN-KLLB wide inner ring bearings. They are ideally suited for installations where the load is heavy inproportion to the shaft diameter or where considerable shock loads exist. These pillow blocks are prelubricated and ready for immediate use. For wet or extremely dirty conditions, a grease fitting is provided for relubrication if required. All units are supplied with a self-locking collar.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Collar O.D. | 2 1/2 in |
| Seal Type | Labyrinth Seals |
| Bearing Insert | GN108KRRB |
| Temperature Range [Max] | 350 °F |
| Housing Construction | 1 Piece |
| Inch/Metric | Inch Bore |
| Base Width | 3 1/8 in |
| Mounted Unit Duty | Heavy-Duty |
| End Type | Open End |
| Bolt Hole Spacing | 9 in |
| Housing Material | Cast Iron |
| Bolt Hole Length | 3/4 in |
| Lubrication | Relubricatable |
| Shaft Dia. | 1.5 in |
| Bearing Type | Ball Bearing |
| Base Height | 1 1/16 in |
| Length Through Bore | 2.25 in |
| Housing Width | 4 1/2 in |
| Insert Type | Steel Insert |
| Overall Width | 3 1/8 in |
| Bearing Design | Non-Expansion |
| Housing Height | 5 3/8 in |
| Base Length | 11 3/8 in |
| Series | LSAO Series |
| Bolt Holes | 2 |
| Bolt Hole Width | 1 1/8 in |
| Bolt Size | 5/8 in |
| Locking Device | Eccentric Locking Collar |
| Pillow Block Type | Thru-Bolt |
| Weight | 13.242 LB |
| EAN or UPC | 87796059535 |

