- 1.6875" Shaft, 3.125" Base to Center, Labyrinth Seals, Eccentric Collar, Non-Expansion Type
description
- Fafnir RSAO and LSAO type pillow blocks are equipped with GN-KRRB wide inner ring ball bearings, and the LSA series is equipped with GN-KLLB wide inner ring bearings. They are ideally suited for installations where the load is heavy inproportion to the shaft diameter or where considerable shock loads exist. These pillow blocks are prelubricated and ready for immediate use. For wet or extremely dirty conditions, a grease fitting is provided for relubrication if required. All units are supplied with a self-locking collar.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Overall Width | 3 1/8 in |
| Collar No. | SN111K |
| Bolt Size | 5/8 in |
| Locking Device | Eccentric Locking Collar |
| Bolt Hole Length | 3/4 in |
| Inch/Metric | Inch Bore |
| Pillow Block Type | Thru-Bolt |
| Collar O.D. | 2 3/4 in |
| Lubrication | Relubricatable |
| Series | LSAO Series |
| Length Through Bore | 2.3125 in |
| Insert Type | Steel Insert |
| Housing Height | 5 5/8 in |
| Mounted Unit Duty | Heavy-Duty |
| Shaft Dia. | 1.6875 in |
| Seal Type | Labyrinth Seals |
| Bolt Hole Width | 1 1/8 in |
| Housing Width | 5 in |
| Base Width | 3 1/8 in |
| Temperature Range [Max] | 350 °F |
| Housing Material | Cast Iron |
| Bolt Holes | 2 |
| Housing Construction | 1 Piece |
| Bearing Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Base Length | 11 3/8 in |
| Bolt Hole Spacing | 9 in |
| End Type | Open End |
| Bearing Insert | GN111KRRB |
| Base Height | 1 3/16 in |
| Weight | 14.86 LB |
| EAN or UPC | 87796059924 |

