- 1.9375" Shaft, 3.125" Base to Center, Cast Iron Housing, 2-Bolt Pillow Block, Labyrinth Seals, Eccentric Collar
description
- Fafnir RSAO and LSAO type pillow blocks are equipped with GN-KRRB wide inner ring ball bearings, and the LSA series is equipped with GN-KLLB wide inner ring bearings. They are ideally suited for installations where the load is heavy inproportion to the shaft diameter or where considerable shock loads exist. These pillow blocks are prelubricated and ready for immediate use. For wet or extremely dirty conditions, a grease fitting is provided for relubrication if required. All units are supplied with a self-locking collar.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Lubrication | Relubricatable |
| Seal Type | Labyrinth Seals |
| Housing Material | Cast Iron |
| Bolt Holes | 2 |
| Base Width | 3 1/8 in |
| Locking Device | Eccentric Locking Collar |
| Mounted Unit Duty | Heavy-Duty |
| End Type | Open End |
| Collar No. | SN115K |
| Base Height | 1 5/16 in |
| Bearing Design | Non-Expansion |
| Insert Type | Steel Insert |
| Pillow Block Type | Thru-Bolt |
| Bearing Insert | GN115KLLB |
| Base Length | 11 3/8 in |
| Housing Construction | 1 Piece |
| Bearing Type | Ball Bearing |
| Inch/Metric | Inch Bore |
| Temperature Range [Max] | 350 °F |
| Bolt Hole Length | 1 1/8 in |
| Shaft Dia. | 1.9375 in |
| Bolt Hole Spacing | 9 in |
| Bolt Hole Width | 3/4 in |
| Weight | 16.896 LB |
| EAN or UPC | 87796060555 |

