- 1.1875" Shaft, 2.375" Base to Center, Labyrinth Seals, Eccentric Collar, Non-Expansion Type
description
- Fafnir RSAO and LSAO type pillow blocks are equipped with GN-KRRB wide inner ring ball bearings, and the LSA series is equipped with GN-KLLB wide inner ring bearings. They are ideally suited for installations where the load is heavy inproportion to the shaft diameter or where considerable shock loads exist. These pillow blocks are prelubricated and ready for immediate use. For wet or extremely dirty conditions, a grease fitting is provided for relubrication if required. All units are supplied with a self-locking collar.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Insert Type | Steel Insert |
| Base Height | 7/8 in |
| Pillow Block Type | Thru-Bolt |
| End Type | Open End |
| Housing Construction | 1 Piece |
| Bolt Hole Length | 5/8 in |
| Collar O.D. | 1 15/16 in |
| Housing Material | Cast Iron |
| Base Length | 8 1/4 in |
| Bolt Size | 1/2 in |
| Housing Width | 3 3/4 in |
| Locking Device | Eccentric Locking Collar |
| Seal Type | Labyrinth Seals |
| Bolt Holes | 2 |
| Overall Width | 2 3/8 in |
| Lubrication | Relubricatable |
| Bolt Hole Spacing | 6 5/8 in |
| Temperature Range [Max] | 350 °F |
| Bearing Design | Non-Expansion |
| Housing Height | 4 1/4 in |
| Base Width | 2 3/8 in |
| Bearing Insert | GN103KRRB |
| Bolt Hole Width | 1 in |
| Inch/Metric | Inch Bore |
| Shaft Dia. | 1.1875 in |
| Length Through Bore | 1.96875 in |
| Bearing Type | Ball Bearing |
| Mounted Unit Duty | Heavy-Duty |
| Series | LSAO Series |
| Weight | 6.69 LB |
| EAN or UPC | 87796109391 |

