- 2.6875" Shaft, 4.5625" Base to Center, Labyrinth Seals, Eccentric Collar, Non-Expansion Type
description
- Fafnir RSAO and LSAO type pillow blocks are equipped with GN-KRRB wide inner ring ball bearings, and the LSA series is equipped with GN-KLLB wide inner ring bearings. They are ideally suited for installations where the load is heavy inproportion to the shaft diameter or where considerable shock loads exist. These pillow blocks are prelubricated and ready for immediate use. For wet or extremely dirty conditions, a grease fitting is provided for relubrication if required. All units are supplied with a self-locking collar.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Bolt Hole Length | 1 in |
| Insert Type | Steel Insert |
| Base Width | 4 3/8 in |
| Length Through Bore | 3.5 in |
| Housing Construction | 1 Piece |
| Collar O.D. | 4 in |
| Series | LSAO Series |
| Pillow Block Type | Thru-Bolt |
| Collar No. | SO211K |
| Lubrication | Relubricatable |
| Locking Device | Eccentric Locking Collar |
| Mounted Unit Duty | Heavy-Duty |
| Housing Height | 8 9/32 in |
| Temperature Range [Max] | 350 °F |
| Seal Type | Labyrinth Seals |
| End Type | Open End |
| Base Height | 1 3/4 in |
| Overall Width | 4 3/8 in |
| Housing Width | 7 7/16 in |
| Housing Material | Cast Iron |
| Base Length | 15 3/8 in |
| Inch/Metric | Inch Bore |
| Bearing Insert | GN211KRRB |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing | 12 in |
| Bolt Holes | 2 |
| Bolt Hole Width | 1 3/8 in |
| Bolt Size | 7/8 in |
| Shaft Dia. | 2.6875 in |
| Bearing Type | Ball Bearing |
| Weight | 43.67 LB |
| EAN or UPC | 87796061750 |

