- 2.1875" Shaft, 3.75" Base to Center, Cast Iron Housing, 2-Bolt Pillow Block, Labyrinth Seals, Eccentric Collar
description
- Fafnir RSAO and LSAO type pillow blocks are equipped with GN-KRRB wide inner ring ball bearings, and the LSA series is equipped with GN-KLLB wide inner ring bearings. They are ideally suited for installations where the load is heavy inproportion to the shaft diameter or where considerable shock loads exist. These pillow blocks are prelubricated and ready for immediate use. For wet or extremely dirty conditions, a grease fitting is provided for relubrication if required. All units are supplied with a self-locking collar.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Locking Device | Eccentric Locking Collar |
| Collar No. | SN203K |
| Base Width | 3 1/2 in |
| End Type | Open End |
| Housing Construction | 1 Piece |
| Bearing Type | Ball Bearing |
| Base Length | 12 5/8 in |
| Bearing Design | Non-Expansion |
| Seal Type | Labyrinth Seals |
| Bolt Hole Width | 7/8 in |
| Shaft Dia. | 2.1875 in |
| Insert Type | Steel Insert |
| Bolt Holes | 2 |
| Temperature Range [Max] | 350 °F |
| Bolt Hole Length | 1 3/8 in |
| Lubrication | Relubricatable |
| Base Height | 1 7/16 in |
| Mounted Unit Duty | Heavy-Duty |
| Inch/Metric | Inch Bore |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing | 10 1/4 in |
| Housing Material | Cast Iron |
| Bearing Insert | GN203KLLB |
| Weight | 21.282 LB |
| EAN or UPC | 87796061187 |

