- 1" Shaft, 17/32" Slot Width, 3" Between Frames, Cast Iron, Labyrinth Seals, Regreasable, Non-Expansion
| Shank Height | 2 1/4 in |
| Lubrication | Relubricatable |
| Overall Height | 3.625 in |
| Slot Length | 2 1/4 in |
| Locking Device | Setscrew Locking Collar |
| Seal Type | Labyrinth Seals |
| Slot Width | 0.53125 in |
| Inch/Metric | Inch |
| Housing Material | Cast Iron |
| Type | Ball Bearing |
| Overall Width | 1 15/16 in |
| Take-Up Types | Wide Slot |
| Between Frame Width | 3 in |
| Shaft Dia. | 1 in |
| Housing Width | 1 3/4 in |
| Bearing Design | Non-Expansion |
| Weight | 3.204 LB |
| EAN or UPC | 87796057289 |

