- Single Row Radial Bearing, 30 mm ID x 62 mm OD x 16 mm Wide, Double Sealed (Contact), Medium Precision (ABEC 5), Steel Cage, Greater Than Normal Clearance (C3)
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
| Seal Type | Contact Seals |
| Inner Ring Width | 16 mm |
| Contact Angle | 0° |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| O.D. Type | Straight |
| Precision Level | Medium Precision (ABEC 5) |
| Static Load Rating [Max] | 2530 lbf |
| Enclosure | Double Sealed |
| Origin | Single Row Radial |
| Seal Material | Rubber |
| Temperature Range [Min] | -30 °F |
| Dynamic Load Rating | 4850 lbf |
| Rows of Balls | Single |
| I.D. | 30 mm |
| Snap Ring | No Snap Ring |
| Cage Material | Steel |
| Ball Material | Steel |
| Locking Device | No Locking Device |
| Lubricant | Polyurea Base |
| Precision | Medium |
| Cage Type | Metal |
| Temperature Range [Max] | 275 °F |
| O.D. | 62 mm |
| Bore Type | Round Bore |
| Capacity | Standard Capacity |
| Material | Steel |
| Preload Level | None |
| Bearing Type | Radial |
| Inch/Metric | Metric Bore |
| Radial Internal Clearance | C3 |
| No. in Set | Single Bearing |
| Outer Ring Width | 16 mm |
| Weight | 0.44 LB |
| EAN or UPC | 87796069183 |

