- 1.3125" ID x 1.75" OD x 0.281" Wide, Precision Series, Teflon Coated Glass Fabric Shields (MS21428-42)
compliances
- 0
| Lubricant | MIL-G-23827 Grease |
| Material | Steel |
| O.D. Type | Straight |
| Self Aligning | No |
| Cage Material | Cageless |
| Outside Dia. | 1.75 in |
| Inside Dia. | 1.3125 in |
| Precision Level | Precision Series |
| Chamfer - Inner Ring | 0.015 in |
| Chamfer - Outer Ring | 0.015 in |
| Enclosure | Double Shielded |
| Seal Material | Teflon Coated Glass Fabric |
| Outer Ring Width | 1.451 in |
| Weight | 0.33 LB |
| NSN Number | 3110-00-500-3074 |

