- 2.0625" ID x 2.625" OD x 0.281" Wide, Precision Series, Teflon Coated Glass Fabric Shields (MS21428-45)
compliances
- 0
| Lubricant | MIL-G-81322 Grease |
| Enclosure | Double Shielded |
| Self Aligning | No |
| Cage Material | Cageless |
| Outside Dia. | 2.625 in |
| Chamfer - Inner Ring | 0.015 in |
| Seal Material | Teflon Coated Glass Fabric |
| Precision Level | Precision Series |
| Chamfer - Outer Ring | 0.015 in |
| Outer Ring Width | 1/4 in |
| Material | Steel |
| O.D. Type | Straight |
| Inside Dia. | 2.0625 in |
| Weight | 0.66 LB |
| EAN or UPC | 87796050716 |

