- 1.378 in Inner Diameter
- 2.835 in Outer Diameter
- Super Precision
- 2.362 in Overall Width
- Cylindrical OD
features
- ABEC 9/ISO P2 axial running tolerances for higher accuracy
- Tighter preload tolerances for chatter-free cutting
- Tighter width tolerances for easy fit without regrinding end caps
- Pre-lubricated with high-performance grease
- Broad availability for increased machine uptime
- Clean steel supports longer service life
| Bore Type | Cylindrical |
| Outer Ring Width | 0.591 in, 15 mm |
| No. of Rows | 4 |
| Rolling Element Material | Steel |
| Cage Type | Molded Window |
| Inch/Metric | Metric |
| Universally (Flush) Ground | Yes |
| Bearing Material | Steel |
| Cage Material | Nylon |
| I.D. | 1.378 in, 35 mm |
| O.D. | 2.835 in, 72 mm |
| Lubricant | Grease |
| Inner Ring Width | 0.591 in, 15 mm |
| Overall Width | 2.362 in, 60 mm |
| Precision Class | ABEC Class 7 |
| Relubricatable | Yes |
| Closure Type | Open |
| Fillet Radius Cone | 0.031 in, 0.8 mm |
| Rolling Element | Ball |
| Weight | 2.6 LB |
| EAN or UPC | 87796195868 |

