- 1.438 in Inside Diameter
- 2.835 in Outside Diameter
- Eccentric Collar Locking
- 1 Seal, Open Closure
- Imperial
| Rolling Element | Ball |
| Internal Clearance | C3 |
| Lubricant | Grease |
| Locking Type | Eccentric Collar |
| Closure Type | 1 Seal, Open |
| O.D. | 2.835 in, 72 mm |
| I.D. | 1.438 in, 36.513 mm |
| Inch/Metric | Imperial |
| Outer Ring Width | 0.669 in, 17 mm |
| No. of Rows | 1 |
| Cage Material | Nylon |
| Inner Ring Width | 1.484 in, 37.704 mm |
| Overall Width | 2.013 in, 51.13 mm |
| Relubricatable | Yes |
| Bore Type | Cylindrical |
| Cage Type | Molded Window |
| Bearing Material | Steel |
| Weight | 1.198 LB |
| EAN or UPC | 87796052550 |

