- 2.188 in Inside Diameter
- 4.724 in Outside Diameter
- Eccentric Collar Locking
- 1 Seal, Open Closure
- Imperial
| Contact Angle | 0° |
| Dynamic Load Rating | 17800 lbf |
| Snap Ring | No Snap Ring |
| Origin | Wide Inner Ring |
| Locking Type | Eccentric Collar |
| Seal Material | Rubber |
| Cage Material | Steel |
| Cage Type | Metal |
| Outer Ring Width | 29 mm |
| Seal Type | Contact Seals |
| Rolling Element | Ball |
| O.D. Type | Straight |
| Capacity | Standard Capacity |
| Closure Type | 1 Seal, Open |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| I.D. | 2 3/16 in |
| Precision Level | Standard (ABEC 1) |
| Locking Device | Eccentric Locking Collar |
| No. of Rows | 1 |
| Preload Level | None |
| Lubricant | Polyurea Base |
| Material | Steel |
| Ball Material | Steel |
| Enclosure | Single Seal |
| Rows of Balls | Single |
| Relubricatable | Yes |
| Bearing Type | Radial |
| Bearing Material | Steel |
| Static Load Rating [Max] | 10000 lbf |
| Temperature Range [Max] | 275 °F |
| Radial Internal Clearance | C3 |
| Inch/Metric | Inch Bore |
| O.D. | 4.72441 in |
| Overall Width | 2.872 in, 72.949 mm |
| Precision | Standard |
| No. in Set | Single Bearing |
| Bore Type | Round Bore |
| Internal Clearance | C3 |
| Inner Ring Width | 2 3/16 in |
| Temperature Range [Min] | -30 °F |
| Weight | 5.142 LB |
| EAN or UPC | 87796052772 |

