- 1.5 in Inside Diameter
- 3.543 in Outside Diameter
- Eccentric Collar Locking
- 2 Seals Closure
- Imperial
| Bore Type | Cylindrical |
| Duty | Standard-Duty |
| Outer Ring Width | 0.906 in, 23 mm |
| Inch/Metric | Imperial |
| Locking Type | Eccentric Collar |
| Cage Material | Steel |
| Relubricatable | Yes |
| No. of Rows | 1 |
| O.D. | 3.543 in, 90 mm |
| Overall Width | 2.247 in, 57.074 mm |
| I.D. | 1.5 in, 38.1 mm |
| Cage Type | Welded Window |
| Lubricant | Grease |
| Bearing Material | Steel |
| Closure Type | 2 Seals |
| Inner Ring Width | 1.625 in, 41.275 mm |
| Rolling Element | Ball |
| Internal Clearance | C3 |
| Weight | 2.634 LB |
| EAN or UPC | 87796100701 |

