- Side Mounted Take-Up Frame
- 9 1/8" Travel
- 14 7/8" L x 6 9/16" W x 1 3/4" H
description
- The NLTU type Take-up frame incorporates RTU Take-up units described on the following pages. Made of welded steel, this frame is designed for side mounting.
| Bolt Hole Spacing - Width | 5.5625 in |
| Bolt Hole Spacing - Length | 6 7/16 in |
| Frame Length | 14 7/8 in |
| Travel | 9 1/8 in |
| Base Width | 6 9/16 in |
| Flange Thickness | 3/16 in |
| Overall Height | 1.75 in |
| Weight | 7.184 LB |
| EAN or UPC | 87796062429 |

