- Side Mounted Take-Up Frame
- 11 7/16" Travel
- 17 7/16" L x 7 1/16" W x 2" H
description
- The NLTU type Take-up frame incorporates RTU Take-up units described on the following pages. Made of welded steel, this frame is designed for side mounting.
| Frame Length | 17 7/16 in |
| Travel | 11 7/16 in |
| Base Width | 7 1/16 in |
| Overall Height | 2 in |
| Bolt Hole Spacing - Width | 6.0625 in |
| Flange Thickness | 3/16 in |
| Bolt Hole Spacing - Length | 7 23/32 in |
| Weight | 9.602 LB |
| EAN or UPC | 87796062443 |

