- Side Mounted Take-Up Frame
- 11 3/4" Travel
- 19 3/4" L x 8 13/16" W x 2 1/4" H
| Overall Height | 2.25 in |
| Frame Length | 19 3/4 in |
| Bolt Hole Spacing - Width | 7.3125 in |
| Flange Thickness | 3/16 in |
| Travel | 11 3/4 in |
| Bolt Hole Spacing - Length | 8 3/4 in |
| Base Width | 8 13/16 in |
| Weight | 15.648 LB |
| EAN or UPC | 87796062467 |

