- Side Mounted Take-Up Frame
- 14 1/4" Travel
- 19 3/4" L x 10 7/16" W x 2 1/2" H
description
- The NLTU type Take-up frame incorporates RTU Take-up units described on the following pages. Made of welded steel, this frame is designed for side mounting.
| Overall Height | 2.5 in |
| Travel | 14 1/4 in |
| Flange Thickness | 3/16 in |
| Base Width | 10 7/16 in |
| Bolt Hole Spacing - Width | 8.625 in |
| Bolt Hole Spacing - Length | 10 3/4 in |
| Frame Length | 19 3/4 in |
| Weight | 27.51 LB |
| EAN or UPC | 87796062481 |

