- 0.75" Shaft, 1" Base to Center, Pressed Steel Housing, 2-Bolt Pillow Block, Contact Seals, Eccentric Collar
description
- Designed for extra light-duty applications to provide the advantages of ball bearings at a low cost. The unit consists of a two-piece, separable, zinc-plated steel housing with spherical bearing seat. This allows the spherically ground bearing initial self-alignment in all directions.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
features
- Extended inner-ring-type bearing
- Positive contact, land riding seals
- Self-locking collar
- Permanently lubricated
| Center Line to Base Dimension [Min] | 1 in |
| Outer Ring Size | 204 |
| Bolt Holes | 2 |
| Mounted Unit Duty | Light-Duty |
| Collar No. | S1012K |
| Base Width | 1 in |
| Housing Material | Stamped Steel |
| End Type | Open End |
| Shaft Dia. | 0.75 in |
| Bolt Hole Spacing Range [Min] | 2 1/2 in |
| Locking Device | Eccentric Locking Collar |
| Housing Height | 2 1/16 in |
| Bolt Hole Spacing Range [Max] | 3 1/2 in |
| Housing Construction | 1 Piece |
| Bearing Design | Non-Expansion |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing | 3 in |
| Housing Radial Load | 350 lbf |
| Base Height | 0.12 in |
| Series | PB Series |
| Base Length | 4 1/8 in |
| Bearing Type | Ball Bearing |
| Bearing Insert | RA012RRB |
| Bolt Hole Width | 3/8 in |
| Seal Type | Contact Seals |
| Lubrication | Non-Relubricatable |
| Bolt Hole Length | 1 in |
| Insert Type | Steel Insert |
| Inch/Metric | Inch Bore |
| Weight | 0.672 LB |
| EAN or UPC | 87796056657 |
| NSN Number | 3130-00-805-6531 |

