Skip to content Skip to navigation menu
PB Series Stamped Steel Pillow Block

PB7/8

PB Series Stamped Steel Pillow Block
Item #101020050
  • 0.875" Shaft, 1.125" Base to Center, Pressed Steel Housing, 2-Bolt Pillow Block, Contact Seals, Eccentric Collar
PB Series Stamped Steel Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.875" Shaft, 1.125" Base to Center, Pressed Steel Housing, 2-Bolt Pillow Block, Contact Seals, Eccentric Collar

description

  • Designed for extra light-duty applications to provide the advantages of ball bearings at a low cost. The unit consists of a two-piece, separable, zinc-plated steel housing with spherical bearing seat. This allows the spherically ground bearing initial self-alignment in all directions.

applications

  • Agriculture
  • Fans and blowers
  • Food processing
  • Conveyors

features

  • Extended inner-ring-type bearing
  • Positive contact, land riding seals
  • Self-locking collar
  • Permanently lubricated
Pillow Block Type Thru-Bolt
Lubrication Non-Relubricatable
Insert Type Steel Insert
Shaft Dia. 0.875 in
End Type Open End
Base Length 4 1/2 in
Bolt Hole Spacing Range [Min] 2 13/16 in
Bolt Holes 2
Seal Type Contact Seals
Bolt Hole Width 0.406 in
Mounted Unit Duty Light-Duty
Center Line to Base Dimension [Min] 1 1/8 in
Outer Ring Size 205
Housing Material Stamped Steel
Base Height 0.16 in
Housing Radial Load 400 lbf
Housing Height 2 7/32 in
Bolt Hole Spacing Range [Max] 3 15/16 in
Bearing Design Non-Expansion
Bearing Insert RA014RRB
Base Width 1 1/8 in
Bolt Hole Spacing 3 3/8 in
Inch/Metric Inch Bore
Bearing Type Ball Bearing
Locking Device Eccentric Locking Collar
Series PB Series
Collar No. S1014K
Bolt Hole Length 1 1/8 in
Housing Construction 1 Piece
Weight 0.738 LB
EAN or UPC 87796056923
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison