- 3.149 in Inner Diameter
- 4.921 in Outer Diameter
- Single Row
- 0.866 in Overall Width
- Cylindrical OD
features
- Versatile and provide an easy interchange for operational efficiency
- Well balanced, all purpose bearing with deep races and uninterrupted shoulders for higher load capability
- Carry radial and axial loads in either direction or combined loads, saving space and cost
- Help electric motor applications run quieter
| O.D. | 4.921 in, 125 mm |
| No. of Rows | 1 |
| Precision Class | ISO P0 |
| Fillet Radius Cone | 0.043 in, 1.09 mm |
| Cage Material | Steel |
| Closure Type | Open |
| Internal Clearance | C0 |
| Inner Ring Width | 0.866 in, 22 mm |
| Bore Type | Cylindrical |
| Outer Ring Width | 0.866 in, 22 mm |
| Cage Type | Welded Pin |
| Inch/Metric | Metric |
| Rolling Element | Ball |
| Rolling Element Material | Steel |
| Overall Width | 0.866 in, 22 mm |
| Bearing Material | Steel |
| I.D. | 3.149 in, 80 mm |
| Relubricatable | No |
| Lubricant | Oil |
| Weight | 2.03 LB |
| EAN or UPC | 87796298897 |

